Beli bor hole saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MORSE Holesaw Kit Multipurpose (Gergaji Lubang)Deskripsi:Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Included
- Impact Rated: No
- Max. Cutting Depth (inch): 1 7/8
- Pilot Drill Size Diameter x L (inch): 1/4x3 3/32
- Primary Material Application: General Purpose
- Teeth Per Inch: 5/6
- Thread Size (inch): 1/2-20; 5/8-18
- KUGEL Holesaw (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- STANLEY Holesaw for Wood Set (Gergaji Lubang)Deskripsi:Stanley Hole Saw made of high carbon steel (HCS), holes for cutting holes in wood, drywall. Good quality standard drilling holes for woodworking.atribut:
- Type: Eye Hole Saw
- Size (mm): 25, 32, 38, 45, 50, 56, 62
- Designation: Wood and Dry Wall
- Drill Material: HCS
- MORSE Multipurpose Hole SawDeskripsi:These multipurpose hole saws have a permanently attached arbor. They are used when workers repeat the same cuts often and don't need to use the arbor on other tools. Arbors attach to a hole saw to mount the saw in the drill and attach a pilot bit.atribut:
- UNSPSC: 27112826
- Arbor Design: Built-In
- Hex Size (inch): 3/8
- Pilot Drill Size Diameter (inch): 1/4
- Tooth Material: Carbide Tipped
- WESTWARD Holesaw Kit Multipurpose (Gergaji Lubang)Deskripsi:Multipurpose hole saw kits include different sizes of hole saws. The hole saws can be used on a variety of materials including wood, plastic, laminate, and some metals. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Not Included
- Impact Rated: No
- Material Cut: Metal; Plastics; Sheet Metal; Wood
- Max. Cutting Depth (inch): 1 1/2
- Number of Pieces: 13
- Pilot Drill Size Diameter x L (inch): 1/4x4
- Shank Size (inch): 7/16 (Hex)
- Teeth Per Inch: 4/6
- Thread Size (inch): 1/2-20; 5/8-18
- Tooth Material: Bi-Metal
- KUGEL Holesaw TCT (Gergaji Lubang)Deskripsi:Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
- SANKO All-Purpose Anchor (Baut Angkur Ketok)Deskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
- Langsol Holesaw TCT Deep 5mm (Gergaji Lubang)atribut:
- Material: Tungsten Carbide Tipped (TCT)
- Effective Cutting Capacity (mm): 5
- TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)Deskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- UNIKA Holesaw TCT Meta-Core (Gergaji Lubang)Deskripsi:-Standard carbide hole saw.-Step center drill is adopted to reduce the impact when the center drill penetrates.-A “10mm/13mm chuck combination shank” that does not limit the drill chuck diameter is used.
- TOTAL Holesaw Set (Gergaji Lubang)Deskripsi:7pcs Hole Saw Set. Double Blister packaging.atribut:
- Size (mm): 26, 32, 38, 45, 50, 56, 63
- Height (mm): 50
- DEWALT Holesaw Kit Wood-Cutting (Gergaji Lubang)Deskripsi:Wood-cutting hole saw kits include a selection of hole saw sizes, an arbor, and a pilot bit. They are used to cut wood, plywood, and MDF. Hole saws have a cutting rim and hollow core to remove material while leaving a core of the material whole. This allows larger holes to be drilled faster using a handheld power drill than would be possible using a drill bit. The arbor holds the pilot bit and secures the hole saw in the drill. The pilot bit keeps the hole saw from walking or moving when it starts the cut.atribut:
- UNSPSC: 27112826
- Arbor Design: Included
- Impact Rated: No
- Material Cut: Metal; Wood
- Max. Cutting Depth (inch): 1 3/4
- Pilot Drill Size Diameter x L (inch): 1/4x4
- Primary Material Application: Wood
- Teeth Per Inch: 4/5
- Thread Size (inch): 1/2-20; 5/8-18
- Tooth Material: Steel
- Jason Holesaw Set (Gergaji Lubang)Deskripsi:Set Contents :- 8 pcs hole saw (19 - 64mm)- 3/4inch(19mm), 7/8inch(22mm)- 1inch(25mm), 1 1/8inch(29mm)- 1 1/2inch(38mm), 1 3/4(44mm), 2inch(51mm)- 2 1/2inch(64mm)- 2 pcs Arbors: 3/8inch Hex- 1 pc Hex Key: Wrench 4mm
- MILWAUKEE Holesaw Kit (Gergaji Lubang)Deskripsi:These kits include metal-cutting hole saws that are used in standard power drills. They are used to cut steel, mild alloys, and aluminum, such as sheet metal and thin plate metal.
- KDK Kipas Exhaust Plafon (Kipas Ventilasi)Deskripsi:KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
- RYU Holesaw Set (Gergaji Lubang)Deskripsi:1 Set (8pcs Hole saw, 2pcs Arbor, 1pc Kunci L) Ukuran Mata Bor dalam 1 set : - 19mm (3/4inch) - 22mm (7/8inch) - 29mm (1 1/8inch) - 32mm (1 1/4inch) - 38mm (1 1/2inch) - 44mm (1 3/4inch) - 57mm (2 1/4inch) - 64mm (2 1/2inch)
Daftar Harga bor hole saw Terbaru October 2026
| MORSE Holesaw Kit Multipurpose (Gergaji Lubang) | Rp819.900 |
| BOSCH Bi-Metal Holesaw for Metal, Aluminium, PVC and Wood (Gergaji Lubang) | Rp43.900 |
| KUGEL Holesaw (Gergaji Lubang) | Rp34.900 |
| STANLEY Holesaw for Wood Set (Gergaji Lubang) | Rp199.900 |
| MORSE Multipurpose Hole Saw | Rp1.299.900 |
| BOSCH Bi-Metal Holesaw (Gergaji Lubang) | Rp199.900 |
| WESTWARD Holesaw Kit Multipurpose (Gergaji Lubang) | Rp1.899.900 |
| KUGEL Holesaw TCT (Gergaji Lubang) | Rp55.900 |
| SANKO All-Purpose Anchor (Baut Angkur Ketok) | Rp819.900 |
| Langsol Holesaw TCT Deep 5mm (Gergaji Lubang) | Rp45.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/moP109832816-17.jpg)
/P101003041-1.jpg)
/eiP107595522-1.jpg)
/09P107038009-1.jpg)

/p7P105268907-6.jpg)
/lzP109832791-3.jpg)
/q4P108419940-56.jpg)
/P102599453-1.jpg)
/bhP103675413-1.jpg)
/lrP101000783-2.jpg)
/P102751284-1.jpg)
/muP103468822-1.jpg)
/mxP109962825-3.jpg)
/ebP104967515-2.jpg)
/g4P107287580-1.jpg)
/ffP106875555-2.jpg)
/b8P103675404-1.jpg)
/nnP106849851-1.jpg)
/roP106632996-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)